£31.49
Ex VAT
£37.79
Inc VAT
6 Variations Available
Product Details
Product Specification
• Made from A4 stainless steel, providing excellent resistance to corrosion and oxidation
• Conforms to DIN 125A, ensuring consistency and compatibility with a variety of bolt sizes and types
• Heavy pattern offers increased thickness and durability, providing better load distribution and structural integrity
• Smooth edges contribute to a cleaner, more consistent load distribution and reduce the risk of damage to the installation surface
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420100632 |
ECLASS Code | 23099000 |
For nom. size | 20mm |
Material | Stainless Steel |
MFR Part No. | 0626A64 |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |