£13.49
Ex VAT
£16.19
Inc VAT
12 Variations Available
Product Details
Product Specification
• Made from A2 stainless steel, providing excellent resistance to corrosion and oxidation
• Conforms to DIN 125A, ensuring consistency and compatibility with a variety of bolt sizes and types
• Heavy pattern offers increased thickness and durability, providing better load distribution and structural integrity
• Smooth edges contribute to a cleaner, more consistent load distribution and reduce the risk of damage to the installation surface
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | MetalMate |
EAN | 5050420094085 |
ECLASS Code | 23099000 |
For nom. size | 24mm |
Material | Stainless Steel |
MFR Part No. | 0629T66 |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |