£60.49
Ex VAT
£72.59
Inc VAT
29 Variations Available
Product Details
Product Specification
• Heavy pattern increases the durability and load-bearing capacity of the washers, suitable for rigorous applications
• Metric sizing ensures compatibility with standard metric bolts and screws, making them versatile for international use
• Self-colour finish offers a natural metal finish without additional coatings, which can be beneficial in applications where less friction is required
• Plain edge provides a smooth bearing surface, which helps to evenly distribute the load
• DIN 125A standard assures quality and uniformity in dimensions and performance
Attribute | Value |
---|---|
Box Quantity | 50000 |
Brand | MetalMate |
EAN | 5050420030205 |
ECLASS Code | 23099000 |
For nom. size | 4mm |
Material | Steel |
MFR Part No. | 0476T45 |
UNSPSC Code | 31161807 |