MetalMate

6mm FORM-A A2 PLAIN WASHER DIN125, Box of 1000

SKU:

MTE6450629D

MPN:

0629T49

£5.79

Ex VAT

£6.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Made from A2 stainless steel, providing excellent resistance to corrosion and oxidation
    • Conforms to DIN 125A, ensuring consistency and compatibility with a variety of bolt sizes and types
    • Heavy pattern offers increased thickness and durability, providing better load distribution and structural integrity
    • Smooth edges contribute to a cleaner, more consistent load distribution and reduce the risk of damage to the installation surface


    Product Specification
    Attribute
    Value

    Box Quantity

    1000

    Brand

    MetalMate

    EAN

    5050420031110

    ECLASS Code

    23099000

    For nom. size

    6mm

    Material

    Stainless Steel

    MFR Part No.

    0629T49

    Surface Treatment

    Plain

    UNSPSC Code

    31161807