£2.99
Ex VAT
£3.59
Inc VAT
17 Variations Available
Product Details
Product Specification
• Heavy pattern enhances load distribution and durability under high-tension applications
• Zinc plating provides a corrosion-resistant finish, extending the life of the washer and the fastener
• Metric sizing ensures compatibility with standard metric bolts and screws
• Plain edge offers a smooth surface that helps distribute the load more evenly
• DIN 125A compliance guarantees that the washers meet international standards for dimensions and quality
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
ECLASS Code | 23099000 |
For nom. size | 6mm |
Material | Steel |
MFR Part No. | Z0412T49 |
UNSPSC Code | 31161807 |