noscriptMetalMate 8mm FORM-A BRIGHT PLAIN WASHER BZP DIN125, Box of 500 Z0412T54 | Cromwell Tools

MetalMate

8mm FORM-A BRIGHT PLAIN WASHER BZP DIN125, Box of 500

SKU:

MTE6450936C

MPN:

Z0412T54

£2.49

Ex VAT

£2.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Heavy pattern enhances load distribution and durability under high-tension applications
    • Zinc plating provides a corrosion-resistant finish, extending the life of the washer and the fastener
    • Metric sizing ensures compatibility with standard metric bolts and screws
    • Plain edge offers a smooth surface that helps distribute the load more evenly
    • DIN 125A compliance guarantees that the washers meet international standards for dimensions and quality


    Product Specification
    Attribute
    Value

    Box Quantity

    500

    Brand

    MetalMate

    ECLASS Code

    23099000

    For nom. size

    8mm

    Material

    Steel

    MFR Part No.

    Z0412T54

    UNSPSC Code

    31161807