£3.49
Ex VAT
£4.19
Inc VAT
Product Details
Product Specification
Manufactured from A4 stainless steel, this form B plain washer is suited for distributing loads across a fastener. Designed to remain put even when under vibratory forces, the product is highly durable and can be used with nuts and bolts.
Features and Benefits
• Manufactured from A4 stainless steel for maximum durability
• Resistant to corrosion for impressive product longevity
• Simple yet effective way of increasing load distribution across a fastener
• A4 stainless steel construction allows the product to be used in marine applications
Typical Applications
• Construction
• Automotive
• Engineering
Standards
• Conforms to BS 4320
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Owlett Jaton |
ECLASS Code | 23099000 |
For nom. size | M10 |
Grade | A4 |
Material | Stainless Steel |
MFR Part No. | 404320B01000000 |
UNSPSC Code | 31161807 |