£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
This M12 size, form B pattern washer is designed for evenly distributing loads across a fastener. Manufactured from A4 stainless steel.
Features and Benefits
• Form B pattern
• Manufactured from A4 stainless steel which is highly durable and suited for marine grade applications
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• Conforms to BS 4320
Attribute | Value |
---|---|
Brand | Owlett Jaton |
ECLASS Code | 23099000 |
For nom. size | M12 |
Grade | A4 |
Material | Stainless Steel |
MFR Part No. | 404320B01200000 |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |