noscriptOwlett Jaton M27 A2 ST/ST FORM-B WASHER . | Cromwell Tools

Owlett Jaton

M27 A2 ST/ST FORM-B WASHER

SKU:

CTL6464127S

MPN:

.

£52.99

Ex VAT

£63.59

Inc VAT

IN STOCK (3)

    Product Details

    Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration, this range of round, flat washers are ideal for spreading a load across flat materials. Available in an array of nominal sizes as well as in varying quantities.


    Features and Benefits
    • Stainless steel construction makes for a durable product
    • Resistant to rust and corrosion for overall component life
    • Available in a variety of sizes to suit your specific application
    • Can withstand high temperatures without breaking under strain


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Standards
    • DIN 125B


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Owlett Jaton

    ECLASS Code

    23099000

    For nom. size

    M27

    Grade

    A2

    Material

    Stainless Steel

    Surface Treatment

    Plain

    UNSPSC Code

    31161807