£0.69
Ex VAT
£0.83
Inc VAT
13 Variations Available
Product Details
Product Specification
This range of plain flat washers are manufactured from A2 Stainless Steel which is a general purpose grade material. Available in a variety of metric sizes all with an Outer Diameter 3xD, the product can be used for varied applications.
Features and Benefits
• Available in a variety of metric sizes to suit your exact requirements
• Manufactured from A2 stainless steel for resilience
• All products have an outer diameter of 3xD
Typical Applications
• Engineering
• Construction
• DIY
Standards
• DIN 9021
• ISO 7093-1
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
ECLASS Code | 23099000 |
For nom. size | M3 |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |