Qualfast

M30 FORM-A WASHER - STEEL 140HV DIN 125-1A

SKU:

QFT6455411G

MPN:

QFT-645-5411G

£0.37

Ex VAT

£0.44

Inc VAT

IN STOCK

    Product Details

    Manufactured from resilient, bright steel, this range of plain washers are metric sized and are suited for general purpose securing of fasteners. Available in a range of sizes with a plain finish and an A form.


    Features and Benefits
    • Spreads loads even #ly across fasteners to ensure maximum hold
    • Secures fasteners that are under vibratory forces to ensure they do not come unscrewed
    • Available in a range of sizes to suit your requirements
    • Manufactured from steel for durability


    Typical Applications
    • Engineering
    • Construction
    • DIY


    Standards
    • DIN 125-1A
    • NEN 2269A
    • ISO 7089


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    ECLASS Code

    23099000

    For nom. size

    M30

    Material

    Steel

    Surface Treatment

    Plain

    UNSPSC Code

    31161807