£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Designed for use with threaded fasteners to increase the load distribution, this form B pattern washer is highly durable. Manufactured from A4 stainless steel, the product has excellent resistance to corrosion and can also be used for marine applications. Available in a range of metric sizes.
Features and Benefits
• Manufactured from A4 stainless steel for resilience
• Is resistant to corrosion for overall product longevity
• Simple yet effective way of spreading a load evenly across a fastener
Typical Applications
• Engineering
• Construction
• Automotive
Standards
• BS 4320
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Owlett Jaton |
ECLASS Code | 23099000 |
For nom. size | M8 |
Grade | A4 |
Material | Stainless Steel |
MFR Part No. | 404320B00800000 |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |