£2.69
Ex VAT
£3.23
Inc VAT
12 Variations Available
Product Details
Product Specification
Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration, this range of round, flat washers are ideal for spreading a load across flat materials. Available in an array of nominal sizes as well as in varying quantities.
Features and Benefits
• Stainless steel construction makes for a durable product
• Resistant to rust and corrosion for overall component life
• Available in a variety of sizes to suit your specific application
• Can withstand high temperatures without breaking under strain
Typical Applications
• Engineering
• Construction
• DIY
Standards
• DIN 125B
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Owlett Jaton |
ECLASS Code | 23099000 |
For nom. size | M10 |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |