£1.19
Ex VAT
£1.43
Inc VAT
28 Variations Available
Product Details
Product Specification
Designed to prevent fasteners from loosening under vibratory forces and to help spread the load evenly across a fastener, these plain metric, form A washers are ideal for a variety of applications. Manufactured from high quality A4 grade stainless steel, the washers can be used in marine applications as well as more general uses.
Features and Benefits
• Can also be used for marine applications due to its robust nature
• Manufactured from A4 stainless steel for product longevity
• Available in a range of metric sizes to suit your needs
• Resistant to corrosion
Typical Applications
• Construction
• Automotive
• Engineering
Standards
• DIN 125-1A
• ISO 7089
• NEN 2269A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
ECLASS Code | 23099000 |
For nom. size | M2 |
Grade | A4 |
Material | Stainless Steel |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |