£0.59
Ex VAT
£0.71
Inc VAT
28 Variations Available
Product Details
Product Specification
Manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration, these metric, form A, flat washers are suited for general purpose applications and is one of the most popular choices of washers. Available in a host of sizes, the product helps even out weight distribution and helps to secure fasteners.
Features and Benefits
• Simple yet effective way of evening out load distribution
• Reduces the likelihood of fasteners loosening over time
• Stainless steel construction makes for a durable and robust product
• Available in a range of sizes and quantities to suit your needs
Typical Applications
• Construction
• Engineering
• Automotive
• DIY
Standards
• DIN 125-1A
• ISO 7089
• NEN 2269A
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
ECLASS Code | 23099000 |
For nom. size | M3.5 |
Grade | A2 |
Material | Stainless Steel |
Surface Treatment | Plain |
UNSPSC Code | 31161807 |