SKU:
QFT6445233C
MPN:
QFT-644-5233C
£42.59
Ex VAT
£51.11
Inc VAT
8 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Cylindrical
Closed With Serrated Shank
Steel Zinc Plated
3 CCH 25
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 5mm |
Grip range | 2.0 - 4.0mm |
Length | 16mm |
Material | Steel |
Product Type | Blind Rivet Nut |
Rivet Nut Diameter | M3 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |