£37.19
Ex VAT
£44.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Metric
Aluminium
Blind Countersunk Rivet Nut With Open Serrated Shank
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 5mm |
Grip range | 1.5 - 3.5mm |
Length | 11.5mm |
Material | Aluminium |
Product Type | Blind Rivet Nut Countersunk Open Shank |
Rivet Nut Diameter | M3 |
Surface Treatment | Plain |
UNSPSC Code | 31162207 |