£18.89
Ex VAT
£22.67
Inc VAT
16 Variations Available
Product Details
Product Specification
Blind Countersunk Rivet Nut,
Open Serrated Shank,
Metric,
Steel,
BZP ( Bright Zinc Plated).
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 5mm |
Grip range | 1.5 - 3.5mm |
Length | 11.5mm |
Material | Steel |
Product Type | Blind Rivet Nut Countersunk Open Shank |
Rivet Nut Diameter | M3 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |