SKU:
QFT6445300A
MPN:
QFT-644-5300A
£25.99
Ex VAT
£31.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Metric
Steel - BZP (Bright Zinc Plated)
Blind Reduced Countersunk Rivet Nut With Open Serrated Shank
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 5mm |
Grip range | 0.5 - 2.5mm |
Length | 9.5mm |
Material | Steel |
Product Type | Blind Rivet Nut Reduced Countersunk Open Shank |
Rivet Nut Diameter | M3 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |