SKU:
QFT6445302A
MPN:
QFT-644-5302A
£28.79
Ex VAT
£34.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Metric
Steel - BZP (Bright Zinc Plated)
Blind Reduced Countersunk Rivet Nut With Open Serrated Shank
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 7mm |
Grip range | 0.5 - 3.0mm |
Length | 11.5mm |
Material | Steel |
Product Type | Blind Rivet Nut Reduced Countersunk Open Shank |
Rivet Nut Diameter | M5 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |