SKU:
QFT6445285A
MPN:
QFT-644-5285A
£51.19
Ex VAT
£61.43
Inc VAT
Product Details
Product Specification
Blind Rivet Nut
Metric
Steel - BZP ( Bright,Zinc Plated)
Countersunk Rivet Nut With Closed Serrated Shank
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 8mm |
Grip range | 1.5 - 4.0mm |
Length | 23mm |
Material | Steel |
Product Type | Blind Rivet Nut Countersunk Closed Shank |
Rivet Nut Diameter | M6 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |