£38.29
Ex VAT
£45.95
Inc VAT
18 Variations Available
Product Details
Product Specification
This range of blind rivet nuts possess cylindrical heads and open serrated shanks. They are manufactured from zinc plated steel making for a robust product. Available in a range of metric sizes.
Features and Benefits
• Manufactured from steel for optimum durability
• Bright Zinc Plating (BZP) improves product resilience
• Available in a variety of metric sizes to suit your specific needs
• Suited for use on metals, plastics and fibreglass for versatility and scope of use
Typical Applications
• Engineering
• Manufacturing
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 9mm |
Grip range | 0.5 - 3.0mm |
Length | 16mm |
Material | Steel |
Product Type | Blind Rivet Nut |
Rivet Nut Diameter | M6 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |