£38.29
Ex VAT
£45.95
Inc VAT
16 Variations Available
Product Details
Product Specification
Blind Countersunk Rivet Nut,
Open Serrated Shank,
Metric,
Steel,
BZP ( Bright Zinc Plated).
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 9mm |
Grip range | 1.4 - 4.0mm |
Length | 15.5mm |
Material | Steel |
Product Type | Blind Rivet Nut Countersunk Open Shank |
Rivet Nut Diameter | M6 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |