£99.99
Ex VAT
£119.99
Inc VAT
5 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Metric
A2 Stainless Steel
Blind Countersunk Rivet Nut Serrated Shank
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 9mm |
Grade | A2 |
Grip range | 1.5 - 4.0mm |
Length | 15.5mm |
Material | Stainless Steel |
Product Type | Blind Rivet Nut Countersunk Open Shank |
Rivet Nut Diameter | M6 |
Surface Treatment | Plain |
UNSPSC Code | 31162207 |