SKU:
QFT6445304A
MPN:
QFT-644-5304A
£47.19
Ex VAT
£56.63
Inc VAT
6 Variations Available
Product Details
Product Specification
Blind Rivet Nut
Metric
Steel - BZP (Bright Zinc Plated)
Blind Reduced Countersunk Rivet Nut With Open Serrated Shank
Attribute | Value |
---|---|
Box Quantity | 1 |
Brand | Qualfast |
Drill Size | 11mm |
Grip range | 0.5 - 3.0mm |
Length | 15mm |
Material | Steel |
Product Type | Blind Rivet Nut Reduced Countersunk Open Shank |
Rivet Nut Diameter | M8 |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162207 |