SKU:
MTE6440953E
MPN:
Z0667M6239
£167.39
Ex VAT
£200.87
Inc VAT
6 Variations Available
Product Details
Product Specification
• Provides threads in thin sheet metals, ideal for applications where the material is too thin to be tapped traditionally
• Round serrated design ensures a secure and stable installation
• Rivet bush offers a durable and reliable threading solution for various sheet metal projects
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | MetalMate |
EAN | 5050420178785 |
Material | Steel |
MFR Part No. | Z0667M6239 |
Product Type | Serrated Hank Rivet Bush |
Rivet Nut Diameter | M3 |
UNSPSC Code | 31162207 |