£41.79
Ex VAT
£50.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Rivet Nut - Drive Screw,
Metric,
Ni - Nickel Plated.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Length | 4.7mm |
Material | Steel |
Rivet Diameter | 1.5mm |
Surface Treatment | Nickel Plated |
UNSPSC Code | 31162200 |