£25.99
Ex VAT
£31.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Rivet Nut - Drive Screw,
Metric,
Ni - Nickel Plated.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Length | 6.5mm |
Material | Steel |
Rivet Diameter | 2.9mm |
Surface Treatment | Nickel Plated |
UNSPSC Code | 31162200 |