£8.99
Ex VAT
£10.79
Inc VAT
30 Variations Available
Product Details
Product Specification
Round Head Rivets,
Metric,
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Grade | A2 |
Head Shape | Round Head |
Length | 16mm |
Material | Stainless Steel |
Rivet Diameter | 3mm |
UNSPSC Code | 31162200 |