£28.99
Ex VAT
£34.79
Inc VAT
46 Variations Available
Product Details
Product Specification
Countersunk Head Rivet,
Metric,
Steel.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Head Shape | Countersunk Head |
Length | 25mm |
Material | Steel |
Rivet Diameter | 3mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |