£7.99
Ex VAT
£9.59
Inc VAT
25 Variations Available
Product Details
Product Specification
Countersunk Head Rivet,
Metric,
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Grade | A2 |
Head Shape | Countersunk Head |
Length | 8mm |
Material | Stainless Steel |
Rivet Diameter | 3mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |