£21.49
Ex VAT
£25.79
Inc VAT
30 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420304184 |
Head Shape | Domed Head |
Length | 10mm |
Material | Steel |
MFR Part No. | 0735A32100 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |