Qualfast

3.2x12mm ALUMINIUM LARGE HEAD RIVET (BOX 50)

SKU:

QFT6445036P

MPN:

QFT-644-5036P

£1.49

Ex VAT

£1.79

Inc VAT

IN STOCK (50+)

    Product Details

    Large Head
    For all applications of blind riveting. Aluminium rivet head with steel mandrel. Medium strength, use with aluminium and where rust is a problem. Select grip based on thickness of material to be riveted.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    EAN

    5036140321526

    Head Shape

    Large Head

    Length

    12mm

    Material

    Aluminium

    Rivet Diameter

    3.4mm

    Surface Treatment

    Plain

    UNSPSC Code

    31162200