SKU:
SRV6440740A
MPN:
0736F32120
£21.49
Ex VAT
£25.79
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420535724 |
Length | 12mm |
Material | Aluminium |
MFR Part No. | 0736F32120 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |