£19.49
Ex VAT
£23.39
Inc VAT
30 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420304191 |
Head Shape | Domed Head |
Length | 12mm |
Material | Steel |
MFR Part No. | 0735A32120 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |