£1.19
Ex VAT
£1.43
Inc VAT
13 Variations Available
Product Details
Product Specification
Countersunk
For all applications of blind riveting. Aluminium rivet head with steel mandrel. Medium strength, use with aluminium and where rust is a problem. Select grip based on thickness of material to be riveted.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
EAN | 5036140321366 |
Head Shape | Countersunk Head |
Length | 15mm |
Material | Aluminium |
Rivet Diameter | 3.2mm |
Surface Treatment | Zinc Plated |
UNSPSC Code | 31162200 |