SKU:
SRV6440740B
MPN:
0736F32160
£23.79
Ex VAT
£28.55
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420525282 |
Length | 16mm |
Material | Aluminium |
MFR Part No. | 0736F32160 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |