£61.49
Ex VAT
£73.79
Inc VAT
70 Variations Available
Product Details
Product Specification
Aluminium dome rivers used in sheet materials.
Features and Benefits
• Manufactured from aluminium which will not rust
Standards
• DIN7337
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420525022 |
Grade | A2 |
Head Shape | Domed Head |
Length | 18mm |
Material | Aluminium |
MFR Part No. | 0734A32180 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |