£50.99
Ex VAT
£61.19
Inc VAT
70 Variations Available
Product Details
Product Specification
Aluminium dome rivers used in sheet materials.
Features and Benefits
• Manufactured from aluminium which will not rust
Standards
• DIN7337
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420550505 |
Grade | A2 |
Head Shape | Domed Head |
Length | 6mm |
MFR Part No. | 0738S32060 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |