£1.39
Ex VAT
£1.67
Inc VAT
26 Variations Available
Product Details
Product Specification
Dome Head
For all applications of blind riveting. Aluminium rivet head with steel mandrel. Medium strength, use with aluminium and where rust is a problem. Select grip based on thickness of material to be riveted.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
EAN | 5036140245556 |
Head Shape | Domed Head |
Length | 7mm |
Material | Aluminium |
Rivet Diameter | 3.2mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |