£60.79
Ex VAT
£72.95
Inc VAT
6 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420524889 |
Head Shape | Countersunk |
Length | 8mm |
Material | Steel |
MFR Part No. | 0733C32080 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |