£50.19
Ex VAT
£60.23
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420303521 |
Head Shape | Countersunk |
Length | 9mm |
Material | Aluminium |
MFR Part No. | 0733J32090 |
Rivet Diameter | 3.2mm |
UNSPSC Code | 31162200 |