£50.49
Ex VAT
£60.59
Inc VAT
30 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420304139 |
Head Shape | Domed Head |
Length | 6mm |
Material | Steel |
MFR Part No. | 0735A30060 |
Rivet Diameter | 6.4mm |
UNSPSC Code | 31162200 |