£68.79
Ex VAT
£82.55
Inc VAT
2 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | SERBOLT |
EAN | 5050420525763 |
Head Shape | Domed Head |
Length | 9mm |
Material | Copper |
MFR Part No. | 0718A30090 |
Rivet Diameter | 3mm |
UNSPSC Code | 31162200 |