£37.99
Ex VAT
£45.59
Inc VAT
38 Variations Available
Product Details
Product Specification
Countersunk Head Rivets,
Metric,
Aluminium.
Attribute | Value |
---|---|
Box Quantity | 1000 |
Brand | Qualfast |
Head Shape | Countersunk Head |
Length | 16mm |
Material | Aluminium |
Rivet Diameter | 4mm |
Surface Treatment | Plain |
UNSPSC Code | 31162200 |