£8.79
Ex VAT
£10.55
Inc VAT
30 Variations Available
Product Details
Product Specification
Round Head Rivets,
Metric,
A2 Stainless Steel.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Grade | A2 |
Head Shape | Round Head |
Length | 8mm |
Material | Stainless Steel |
Rivet Diameter | 4mm |
UNSPSC Code | 31162200 |