£25.49
Ex VAT
£30.59
Inc VAT
13 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420303620 |
Head Shape | Countersunk |
Length | 12mm |
Material | Aluminium |
MFR Part No. | 0733J48120 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |