SERBOLT

4.8x12mm MILD STEEL DOME RIVET MSMANDREL DIN7337, Box of 250

SKU:

SRV6440738R

MPN:

0735A48120

£32.99

Ex VAT

£39.59

Inc VAT

AVAILABLE TO ORDER


    Product Specification
    Attribute
    Value

    Box Quantity

    250

    Brand

    SERBOLT

    EAN

    5050420304306

    Head Shape

    Domed Head

    Length

    12mm

    Material

    Steel

    MFR Part No.

    0735A48120

    Rivet Diameter

    4.8mm

    UNSPSC Code

    31162200