SKU:
SRV6440740H
MPN:
0736I48140
£32.49
Ex VAT
£38.99
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420525305 |
Length | 14mm |
Material | Aluminium |
MFR Part No. | 0736I48140 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |