SKU:
SRV6440740J
MPN:
0736I48160
£34.49
Ex VAT
£41.39
Inc VAT
20 Variations Available
Product Specification
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | SERBOLT |
EAN | 5050420304474 |
Length | 16mm |
Material | Aluminium |
MFR Part No. | 0736I48160 |
Rivet Diameter | 4.8mm |
UNSPSC Code | 31162200 |